Schlage Lock

Orbit Metal Privacy or Bed or Bath Lock in Brass

Part #SCH988457  |  Manufacturer Part #988457

Type:

SCH988457
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backset is adjustable for 2-3/8" to 2-3/4"
  • Full lip strike

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Orbit

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Depth: 2-22/25 in

Handle Type: Privacy

Height: 2-14/25 in

Material: Brass

Security Grade: 2

Thickness: 1-3/8 in - 1-3/4 in

Type: SCH988457

Width: 2-14/25 in