Schlage Lock Orbit Metal Privacy or Bed or Bath Lock in Satin Chrome

SCH988471

Manufacturer Part #: 988471

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Light duty
  • Orbit knob
  • Adjustable backset and latches
  • Full-lip strike
  • C keyway KD
  • F series
  • Fits all standard door preparations
  • Quality materials and construction for exceptional security

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Orbit
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-22/25 in
Handle Type
Privacy
Height
2-14/25 in
Material
Brass
Security Grade
2
Thickness
1-3/8 in - 1-3/4 in
Width
2-14/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday