Right Hand Storeroom Lock in Satin Chrome
Orbit Right Hand Storeroom Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backset: 2-3/4"
- ASA-strike
- Heavy duty
- Knob handle
- C keyway KD
Specifications
- ANSI:
- ANSI A156.2
- Collection:
- Orbit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 4-9/20 in
- Handle Type:
- Storeroom
- Height:
- 3-1/10 in
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-7/8 in
- Type:
- SCH914425