Schlage Lock

Orbit Single Dummy in Satin Chrome

Part #SCH912421  |  Manufacturer Part #912421

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A156.2, ANSI Grade 2]

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Dummy

Security Grade: 2

Thickness: 1.875 in

Type: SCH912421

UL Listed: Yes