Storeroom Lock Right Hand in Satin Chrome
Orbit Storeroom Lock Right Hand in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 2
- Collection:
- Orbit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-7/8 in
- Handle Type:
- Storeroom
- Material:
- Steel, Zinc, Wrought Brass, Bronze, Stainless Steel
- Security Grade:
- 2
- Thickness:
- 1.875 in
- UL Listed:
- Yes