Passage Latch Lever in Satin Nickel
Flair Passage Latch Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable latches allow for use as passage, hall, or closet
- Fits all standard door preparations
- Flair lever handle
- Quality materials and construction for exceptional security
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Collection:
- Flair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-4/5 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Height:
- 3-1/5 in
- Security Grade:
- 2
- Style:
- Traditional
- Thickness:
- 2.78 in
- UL Listed:
- No
- Width:
- 7-1/5 in