0 items

Schlage Lock Elan Passage Latch

SCH988

Color Finish

Starting at $50.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal chassis for strength and durability
  • Interior lever style offers ease of opening with décor
  • Lever is reversible for easy installation
  • Non-locking interior for use on hall or closet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2 1996
Collection
Elan
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Handle Type
Lever
Height
2-3/4 in
Security Grade
2
Thickness
1.75 in
Type
Passage
UL Listed
No
Width
2-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday