Schlage Lock

Plymouth Round Keyed Entry Door Knob in Brass

Part #SCH399789  |  Manufacturer Part #399789

Type:

SCH399789
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light duty
  • Knob handle
  • Adjustable backset
  • Full-lip strike
  • C keyway KD
  • F Series

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Plymouth

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Depth: 3-1/5 in

Handle Type: Keyed

Height: 9-3/5 in

Material: Brass, Metal

Security Grade: 2

Thickness: 1-3/8 in - 1-3/4 in

Type: SCH399789

Width: 5-1/10 in