Schlage Lock Plymouth Storeroom Keyed Entry Knob in Satin Chrome

SF80PLY626

Color Finish

(Pricing is for Satin Chrome)

$68.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Keyed handle best used for security on exterior doors
  • Limited lifetime warranty on the mechanics and finish
  • Self-aligning screw holes make installation easy & hassle-free

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Plymouth
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
2-3/8 in
Handle Type
Knob
Height
2-4/5 in
Material
Metal
Security Grade
2
Type
Storeroom Knob
UL Listed
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday