Poly Passage Latch in Satin Chrome
Plymouth Poly Passage Latch in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-locking interior for use on hall, closet, or passage
- Fits all standard door preparations
- Plymouth knob
- Quality materials and construction for exceptional security
- Adjustable latches
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5
- Collection:
- Plymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Passage
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-3/8 in
- UL Listed:
- No