Privacy Knob in Satin Chrome
Bell Privacy Knob in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinate with other Bell Satin Chrome products
- Universal knob for right- or left-handed doors
- Interior screws are exposed
- Push button locking for use on bedroom and bathroom doors or doors requiring privacy
- Pin key included for easy unlocking
- Metal construction adds strength, security and durability
- Adjusts to fit all standard door preps
- Easy installation, only a screwdriver is needed
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Bell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Tulip
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
- UL Listed:
- No