Schlage Lock

Rhodes Classroom Heavy Duty Lever Lock Set in Satin Chrome

Part #SCH336427  |  Manufacturer Part #336427

Type:

SCH336427
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty
  • Lever handle
  • Backset: 2-3/4"
  • ASA-strike
  • C keyway KD
  • ND Series

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Rhodes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Classroom

Material: [Brass, Zinc]

Security Grade: 1

Thickness: 1-5/8 in - 2-1/8 in

Type: SCH336427

UL Listed: Yes