Schlage Lock

Rhodes Heavy Duty Passage or Hall or Closet Lever Set in Black and Satin Chrome

Part #SCH328460  |  Manufacturer Part #328460

Type:

SCH328460
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty
  • Lever handle
  • Backset: 2-3/4"
  • ASA-strike
  • C keyway KD
  • ND Series

Specifications

Collection: Rhodes

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Passage

Security Grade: 1

Thickness: 1-5/8 in - 2-1/8 in

Type: SCH328460

UL Listed: Yes