Schlage Lock

Round Privacy Lock in Bright Chrome

Part #SCH988501  |  Manufacturer Part #988501

Color/Finish:
Bright Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All Metal Chassis for Strength and Durability
  • Guaranteed to fit all standard door preparations
  • Lifetime Limited Finish and Mechanical Warranty
  • Privacy function; push Button locking, can be opened from outside with small circular tool and turning inside knob unlocks outside
  • Interior knob style offers timeless appeal with classic feel.

Specifications

ADA Compliant: No

Color Finish: Bright Chrome

Color Finish Category: Chromes

Diameter: 2-1/10 in

Material: Brass

Type: SCH988501

UL Listed: No