Schlage Lock Saturn Keyed Entry Lock in Satin Chrome

SCH959624

Type

Keyed Entry

$271.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • AL Series
  • ASA-strike
  • Backset: 2-3/4"
  • C keyway KD
  • Lever handle
  • Medium duty

SPECIFICATIONS

ADA Compliant
Yes
Collection
Saturn
Color Finish
Satin Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
1-3/8 in - 1-7/8 in
Type
Keyed Entry

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday