Schlage Lock

Single Cylinder Deadbolt in Satin Chrome

Part #SCH123797  |  Manufacturer Part #123797

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty
  • Adjustable latches
  • Square-corner strike
  • C keyway KD
  • Model: B500
  • Fits both right and left handed doors
  • Commercial
  • Quality materials and construction for exceptional security

Specifications

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Lock Type: Deadbolt

Security Grade: 2

Type: SCH123797