Schlage Lock Single Cylinder Deadbolt with Split Finish in Aged Bronze and Satin Nickel

SCHB60716619KD

Color/Finish

(Pricing is for Aged Bronze)

$68.50

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 1
Application
Residential
Color Finish
Aged Bronze, Satin Nickel
Color Finish Category
Bronze Tones
Depth
1 in
Height
2-1/2 in
Security Grade
1
Smart Home Enabled
No
Thickness
1.75 in
UL Listed
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday