Schlage Lock

Small Format IC Keying in Satin Chrome

Part #SCH267125  |  Manufacturer Part #267125

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Repair Part

Material: [Brass, Steel]