1-1/2 in. Bronze Water Meter

You last purchased this on
 
Schlumberger Industries

T-10® 1-1/2 in. Bronze Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schlumberger Industries

T-10® 1-1/2 in. Bronze Water Meter

  • Fast #
  • Part #NT10J
  • Item #183409
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
  • Lead free bronze main case
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Collection:
T-10®
Color Finish Name:
Bronze
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water