4 in. Bronze Valve Strainer
Neptune® 4 in. Bronze Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low head loss
- Stainless steel strainer plate and cover bolts
- Cast bronze body ensures durability and corrosion resistance
- In-line serviceability
- Height to center line matches Neptune turbines for easy installation
-
Lead Law Compliant
Specifications
- Application:
- Meter, Turbines
- BAA Compliant:
- No
- Collection:
- Neptune®
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Bronze
- Pressure - High:
- 175
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 175#
- Recommended Valve Application:
- Pipelines
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Weight:
- 42 lb