Schlumberger Industries

8 in. Flanged Protectus Meter Assembly

Part #NP3X

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Type: Turbine