0 items

Schneider Electric PopTop™ 120V Sweat 2-Way Zone Valve

IVT2G13B020

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
PopTop™
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
No
Maximum Temperature
200
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2-way
Valve Size
1/2 in
Volts
110/120V

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday