Polypropylene Empty Pendant Control Station

Part #SXACA03H7  |  Item #7962448  |  Manufacturer Part #XACA03H7

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Material: Plastic

Material Type: Polypropylene

Product Type: Pendant Control Station

UL Listed: UL 508

Width: 3-3/20 in