3/4 in. 120V Sweat 2-Way Zone Valve
PopTop™ 3/4 in. 120V Sweat 2-Way Zone Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- PopTop™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Size:
- 3/4 in
- Volts:
- 110/120V