Positive Positioner Pneumatic Relay for MK-2690-0-0-1 Actuator
Positive Positioner Pneumatic Relay for MK-2690-0-0-1 Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- MK-2690-0-0-1 Actuator
- Height:
- 2-1/2 in
- Length:
- 3 in
- Power Source:
- Electric
- Temperature Range:
- -0 to 60 Deg C (32 to 140 Deg F)
- Time Delay:
- No
- UL Listed:
- No
- Width:
- 4-1/2 in