60W 1-Light Round Canopy Kit for 4 in. Junction Box in Brushed Nickel
Geometrix 60W 1-Light Round Canopy Kit for 4 in. Junction Box in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 4 in Junction Box
- Collection:
- Geometrix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5 in
- Height:
- 2-1/4 in
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W