Schonbek

Petit Crystal Deluxe 12 in. 40W 5-Light Incandescent Candelabra E-12 Flush Mount Ceiling Fixture in Heirloom Bronze

Part #S156276A  |  Manufacturer Part #1562-76A

Color/Finish:
Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from metal and machine-cut Swarovski SPECTRA® Crystal
  • Bulb(s) Included - No
  • Made in the United States
  • Ten Year Limited Warranty
  • Made to order

Specifications

Bulb Type: Incandescent

Collection: Petit Crystal Deluxe

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/2 in

Diameter: 12 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Spectra Crystal

Height: 6-1/2 in

Installation Type: Ceiling Mount

Length: 12 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 5

UL Listed: Yes

Volts: 110V

Watts: 40

Width: 12 in