Schonbek Sterling 60 W 12-Light Candelabra Chandelier in Polished Silver

S360140H

Manufacturer Part #: 3601-40H

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made from metal and Heritage Crystal which is characterized by visual purity, sharp faceting and precise polishing
  • Cord Length - 40"
  • Cord Length - 120"
  • Bulb(s) Included - No
  • Made in the United States
  • Ten Year Limited Warranty
  • Made to order

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sterling
Diameter
29 in
Glass Type
Clear Crystal
Height
30 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
12
UL Listed
Yes
Volts
110V
Watts
60
Width
29 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday