Schonbek

Valcour 40W 6-Light Chandelier in Polished Silver

Part #SSA6066N40M  |  Manufacturer Part #SA6066N-40M

Color/Finish:
Polished Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tranquil essence draws its inspiration from the serene beauty of nature
  • A product with identity, a unique Schonbek
  • Expresses and aura of calm refinement

Documents

Specifications

AMP: 2.2

Bulb Type: Halogen

Collection: Valcour

Color Finish: Polished Silver

Color Finish Category: Silver Tones

Diameter: 31-1/2 in

Energy Star Compliant: No

Glass Type: Crystal

Height: 17 in

Length: 31-1/2 in

Light Bulb Shape Code: G9

Lighting Style: Classic

Number Of Lights: 6

UL Listed: Yes

Volts: 110V

Watts: 40