512 Hz Sonde
512 Hz Sonde
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sondes can trace a path and determine the depth of a non-metal pipe such as HDPE, PVC, transite or clay tile
- The depth accuracy of a sonde’s position can help reduce excavation costs and time
- Sondes can help pin-point blockages or pipeline defects when used with video inspection systems
- Can be affixed to any duct rodder, plumber’s snake, fish tape, camera assembly or other insertion device
Specifications
- Application:
- Line Locating - Sonde
- Average Life:
- 6 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black
- Depth:
- 14 ft
- Diameter:
- 1.53 in
- End Connections:
- Male Threaded
- Length:
- 4-1/8 in
- Power Source:
- Battery
- Product Type:
- 512 Hz Sonde
- Waterworks Application:
- Locate