Magnetic Locator
Spot Magnetic Locator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimized for finding: manhole covers, water and gas valves, survey pins and nails
- As accurate as the GA-52Cx but more ergonomic
- Sleek, ultralight-weight with improved ergonomics
- Frequency changes with signal strength
- Audio low battery indicator
- Detects up to 18 feet (dependent upon the object)
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 24 h
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Spot
- Collection:
- Spot
- Color Finish Name:
- Yellow
- Length:
- 42-3/10 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Power Source:
- Battery
- Temperature Range:
- -13 to 140 Deg F (-25 to 60 Deg C)
- Tool Type:
- Magnetic Locator
- Weight:
- 2 lb