Magnetic Locator with Hard Case
GA-72Cd Magnetic Locator with Hard Case
Frequently Purchased Together
Product Details
- Most rugged
- Most popular for UXO and demining applications
- Easy-to-use - the GA-72Cd locator detects the magnetic field of iron and steel objects
- Signal strength and polarity indications
- 4 Levels of sensitivity
- 3-Digit LCD readout
- Battery and sensitivity indicators
- Audio and visual output
- Modular construction, high performance components
- HeliFlux® sensors
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 60 h
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- GA-72Cd
- Collection:
- GA-72Cd
- Color Finish Name:
- Yellow
- Display Type:
- LCD
- Length:
- 34-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Battery
- Temperature Range:
- -13 to 140 Deg F
- Tool Type:
- Magnetic Locator
- Weight:
- 2-1/2 lb