Loki Contractor Model Pipe and Cable Locator
Loki Contractor Model Pipe and Cable Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual mode allows for simultaneously searching for and identifying signals for a quick and accurate sweeps
- Shallow Alert™ provides an audio and visual warning when the cable or pipe is less than 12" below the surface
- Frequency: 512 Hz, 8 kHz, 131 kHz, as well as 512 Hz sonde frequency
- Depth - Accuracy = 5% from 0.3 ft to 9.8 ft
- Battery: D
- Transmitter Power: 1W
- Battery Life: 13 hrs for receiver and 8-20 hrs for transmitter
- NoiseProtect™ automatically manages the system gain to compensate for strong signals
- Loki is the perfect tool for sweeping a large area to quickly and easily locate buried assets
- Frequencies are optimized for excavation and construction contractors
Specifications
- Application:
- Pipe, Cables
- Battery Size:
- D
- Battery Type:
- Alkaline
- Power Source:
- Battery
- Temperature Range:
- -20 to 50 Deg C (-4 to 122 Deg F)
- Tool Type:
- Locator Kit