Magnetic Locator with Soft Case
Maggie Magnetic Locator with Soft Case
Frequently Purchased Together
Product Details
- Ergonomic and durable
- Dust and water resistant (rated ip54)
- Highest sensitivity
- Includes a soft-case and sling for ease of carrying through rough terrain, hands-free
- Heliflux® sensors
- Modular construction and high performance components
- Expanding bar graph indicates polarity (positive or negative) and relative signal strength
- Easy access battery removal
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 24 h
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Maggie
- Collection:
- Maggie
- Color Finish Name:
- Yellow
- Display Type:
- LCD
- Length:
- 32-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- Weight:
- 2-3/5 lb