Schonstedt Instrument

XTpc+ Battery Radio Enabled Cable/Pipe Locator

Part #SXTPC  |  Manufacturer Part #XTPC

Power Source:

Battery
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-frequency (512Hz, 33kHz, 82kHz) transmitter and receiver
  • Passive detection of 50Hz/60Hz or 512 Hz Sonder
  • Digital readout display of signal strength, mode, directional arrows, battery status, volume and depth
  • LCD displays left, right and “on-target” indications (null)
  • Flat panel controls mean no knobs and one wipe cleaning
  • Auto transmitter power off
  • Ergonomic and lightweight

Specifications

Application: Detection

Brand Model Compatibility: XTPC Locators

Collection: XTpc+

Color Finish: Yellow

Power Source: Battery

Tool Type: Cable/Pipe Locator

Type: Locator

Watts: 5

Wireless Communication: Radio