Battery Radio Enabled Cable/Pipe Locator
XTpc82 Battery Radio Enabled Cable/Pipe Locator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates in conductive, inductive, clamp, sonde and passive modes
- Passive detection of 50Hz/60Hz or 512 Hz Sonde
- Single frequency (82kHz) pipe and cable locator
- Ergonomic and lightweight
- Flat panel controls mean no knobs and one wipe cleaning
- Auto transmitter power off
- LCD displays left, right and “on-target” indications (null)
- Digital readout display of signal strength, mode, directional arrows, battery status, volume and depth
- Operates in conductive, inductive and coupling clamp modes
Specifications
- Application:
- Detection
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- XTpc82
- Power Source:
- Battery
- Tool Type:
- Cable/Pipe Locator
- Watts:
- 1 W
- Wireless Communication - FEI:
- Radio