Battery Radio Enabled Cable/Pipe Locator

You last purchased this on
 
Schonstedt Instrument

XTpc82 Battery Radio Enabled Cable/Pipe Locator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schonstedt Instrument

XTpc82 Battery Radio Enabled Cable/Pipe Locator

  • Fast #
  • Part #SXTPC82SC
  • Item #4935527
  • Manufacturer Part #XTPC-82-SC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Passive detection of 50Hz or 60Hz
  • Digital readout display of signal strength, mode, directional arrows, battery status, volume and depth
  • Single frequency (82kHz) pipe and cable locator
  • Operates in conductive, inductive and coupling clamp modes
  • Auto transmitter power off
  • Ergonomic and lightweight
  • Flat panel controls mean no knobs and one wipe cleaning
  • LCD displays left, right and “on-target” indications (null)
  • Requires Certification

Specifications

Application:
Detection
Battery Size:
9V
Battery Type:
Alkaline
Collection:
XTpc82
Power Source:
Battery
Tool Type:
Cable/Pipe Locator
Watts:
1 W
Wireless Communication - FEI:
Radio