120V Line Voltage Non-Programmable Thermostat

You last purchased this on
 
Schwank USA

120V Line Voltage Non-Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schwank USA

120V Line Voltage Non-Programmable Thermostat

  • Fast #
  • Part #SJL0772XX
  • Item #2170255
  • Manufacturer Part #JL-0772-XX
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Brand Model Compatibility:
S100 and S100U
Energy Star Compliant:
No
Power Source:
Electric
Smart Home Enabled:
No
Touch Screen -:
No
Volts:
120V
Weight:
10 lb