Schwank USA

4 in. Aluminum Round Fresh Air Intake Vent Cap

Part #SJS0532VC  |  Manufacturer Part #JS-0532-VC

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall cap termination for fresh air duct
  • Aluminum construction
  • Birdscreened
  • 4" diameter
  • Option for STS-JZ & SEM
  • Comes standard with STR-JZ, STW-JZ, and ATH heaters

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Material: Aluminum