Sciencetech

6 ft. Cable for ZSA Analytical and ZSP Precision Series Balances

Part #S10170  |  Manufacturer Part #10170

Cable Length ft :

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable, 6’ null modem, for connecting to RS232 serial printers (DB9 male to DB25 male)

Specifications

Brand Model Compatibility: ZSA Analytical and ZSP Precision Series Balances

CE Approved: No

Cable Length ft : 6 ft

EPA Compliant: No

NSF Certified: No

Type: Cable

UL Listed: No