Sciencetech

Anti Vibration Plate for ZSA Analytical and ZSP Precision Series Balances

Part #S10000VIB  |  Manufacturer Part #10000-VIB

Brand Model Compatibility:

ZSA Analytical and ZSP Precision Series Balances
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anti-vibration plate for Scientech balances

Specifications

Brand Model Compatibility: ZSA Analytical and ZSP Precision Series Balances

CE Approved: No

EPA Compliant: No

NSF Certified: No

Type: Anti Vibration Plate

UL Listed: No

Weight: 2.5