Scotch-Brite™ 12 in. X2-WL Deburring Wheel in Grey

Part #3M04801117224  |  Manufacturer Part #04801117224

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

Application: [Finishing, Deburring]

Collection: Scotch-Brite™

Color Finish: Grey

Diameter: 12 in

Grit Type: Fine

Product Type: Wheel

Thickness: 1 in

Tool Type: Deburring Wheel

Width: 12 in