13 in. Diamond Floor Pad Plus in Purple
13 in. Diamond Floor Pad Plus in Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps eliminate floor finish and helps reduce labor costs
- Simplified, one-step process that simultaneously cleans and polishes stone floors
Specifications
- Color Finish Name:
- Purple
- Material:
- Non-Woven Fiber
- Material Type:
- Non-woven Nylon, Polyester Fiber
- Pad Size:
- 13 in
- Thickness:
- 1 in