17 in. Diamond Floor Pad Plus in Purple

This product has been replaced by

Scotch-Brite™ Purple Diamond Coated Floor Pad in Purple
Scotch-Brite™ 17 in. Diamond Coated Floor Pad in Purple
Manufacturer Part #7100159499
You last purchased this on
 

17 in. Diamond Floor Pad Plus in Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Scotch-Brite™ Purple Diamond Coated Floor Pad in Purple
Scotch-Brite™ 17 in. Diamond Coated Floor Pad in Purple
Manufacturer Part #7100159499

17 in. Diamond Floor Pad Plus in Purple

  • Fast #
  • Part #3M7000006796
  • Item #4442965
  • Manufacturer Part #7000006796
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps eliminate floor finish and helps reduce labor costs
  • Simplified, one-step process that simultaneously cleans and polishes stone floors
  • Requires Certification

Specifications

Color Finish Name:
Purple
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Pad Size:
17 in
Thickness:
1 in