Scotch-Brite™ 3 in. Surface Conditioning Touch Read Disc in Blue

Part #3M04801105530  |  Item #743552  |  Manufacturer Part #04801105530

$ 2.45 EACH

Diameter:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc™ attachment allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

Application: [Finishing, Deburring]

Collection: Scotch-Brite™

Color Finish: Blue

Diameter: 3 in

Grit Type: Fine

Material: Aluminum Oxide

Product Type: Disc

Tool Type: Sandpaper