Scotsman Industries 15-32 Bottle Capacity Wine Cooler in Stainless Steel

SSCV321SD

Manufacturer Part #: SCV32-1SD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three temperature zones
  • Interior Light
  • Interchangable racks
  • Tinted, thermal-tempered reversing glass door

SPECIFICATIONS

ADA Compliant
No
AMP
3
CEC Compliant
For Sale in CA
Depth
24-3/4 in
Height
33-7/8 in
Installation Type
Built-in
Refrigerator Type
Wine Coolers
Volts
120V
Width
15 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday