Scotsman Industries 15 in. 80 lb. Undercounter Cuber Ice Maker in Stainless Steel

SCU0715MA1A

Manufacturer Part #: CU0715MA-1A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Capacity
80 lb
Depth
24 in
Height
38 in
Installation Type
Undercounter
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
Refrigerant
R-134A
UL Listed
No
Volts
115V
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday