0 items

Scotsman Industries 15 in. Nugget Ice Maker With UnFinished Pump Panel in Stainless Steel

SSCN60PA1SU

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Control panel informs whether power is on, alerts a no-water condition, and a time to clean reminder
  • Includes self closing door and built in drain pump
  • Model shown is SCN60PA-1SS
  • Stores up to 26 lbs
  • Uses 40% less energy and more than 50% less water than stand-alone, dedicated ice machines

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/4 in
Height
33-3/8 in
Material
Stainless Steel
Refrigerant
R-134A
Volts
120V
Width
15 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday