Scotsman Industries 15 in. Undercounter Top Hat Ice Maker in Stainless Steel

SDCE33A1SSD

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-13/16 in
Height
33-7/8 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Volts
120V
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday