20 in. 100 lb. Undercounter Cuber Ice Maker in Stainless Steel

Part #SCU0920MA1A  |  Item #7349931  |  Manufacturer Part #CU0920MA-1A

$ 2,006.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 100 lb

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 38 in

Indoor Outdoor: Indoor

Installation Type: Undercounter

Lead Law Compliant: Yes

Minimum Temperature: 40

NSF Certified: No

Power Source: Electric

Refrigerant: R-134A

UL Listed: No

Volts: 115V

Width: 20 in